Zoro Homepage

IdentiWrap, DNBLoad, 500 ft., PK6, 5" W x 500' L, Red/Black

  • Mfr # GOODID5DNBL

  • Zoro # G6254459


product price: $165.99
/pk 6, $27.67/ea
Free Shipping & Returns

Key Features

Width
5"
Length
500'
Color
Red/Black
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOODID5DNBL
Zoro #
G6254459
UPC #
16203961062
Country of Origin
United States

Dimensions

Width
5"
Length
500'

Details

Item
IdentiWrap,DNBLoad,500 ft.,PK6
Color
Red/Black
Gauge - Stretch Wrap
42

Description

Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.