Stretch Wrap, 12-13/16" W x 1476 ft. L, 47 ga, Blown Style, Clear, Standard Duty

  • Mfr # PVT047128GR

  • Zoro # G4440926


product price:  $45.99
/pk 4, $11.50/ea

Key Features

Width
12-13/16"
Length
1476 ft.
Color
Clear
Gauge
47 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVT047128GR
Zoro #
G4440926
UPC #
016203231394
Country of Origin
United States

Dimensions

Width
12-13/16"
Length
1476 ft.
Length - Stretch Wrap
1476 ft.
Width - Stretch Wrap
12-13/16"
Core Size
3 in dia
Overall Width
12 13/16 in
Mil Thickness
0.47 mil
Overall Length
1,476 ft

Details

Item
Stretch Wrap
Color
Clear
Gauge
47 ga
Material
LLDPE
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Blown
Stretch Wrap Application
Standard Duty
Color - Stretch Wrap
Clear
Includes - Hand Dispenser Type
Dispenser Not Included
Cling Type
1-Side
Material - Stretch Wrap
LLDPE
Item - Stretch Wrap
Stretch Wrap
Stretch Wrap Style
Cast
Type - Stretch Wrap
Standard
Gauge - Stretch Wrap
47
Grade
Conventional
Temperature Range
-20 Degrees to 100 Degrees F
Microns
12 micron
Min. Temperature
-20 Degrees F
Stretch Wrap Film Grade
Hand Grade
Max. Temperature
100 Degrees F
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
No Handle
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category High Performance Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 12 13/16 in, Overall Length 1,476 ft, Gauge 47 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.47 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.