Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 15" W x 1000 ft. L, 70 ga, Blown Style, Clear, Standard Duty

  • Mfr # 15A835

  • Zoro # G4786031


product price: $64.15
/pk 4, $16.04/ea

Key Features

Includes
Built In Dispenser with Hand Brake
Length
1000 ft.
Color
Clear
Gauge
70 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A835
Zoro #
G4786031
UPC #
016203191513
Country of Origin
United States

Dimensions

Width
15"
Length
1000 ft.
Length - Stretch Wrap
1000 ft.
Width - Stretch Wrap
15"
Core Size
1 in dia
Mil Thickness
0.7 mil
Overall Length
1,000 ft
Overall Width
15 in

Details

Includes
Built In Dispenser with Hand Brake
Item
Stretch Wrap
Color
Clear
Gauge
70 ga
Material
LLDPE
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Blown
Stretch Wrap Application
Standard Duty
Item - Stretch Wrap
Stretch Wrap
Cling Type
1-Side
Color - Stretch Wrap
Clear
Includes - Hand Dispenser Type
Dispenser Not Included
Type - Stretch Wrap
Standard
Gauge - Stretch Wrap
70
Stretch Wrap Style
Blown
Material - Stretch Wrap
LLDPE
Sheets per Roll
Continuous Roll
Stretch Wrap Film Grade
Hand Grade
Stretch Wrap Handle Type
Handle with Brake
Temperature Range
-20 Degrees to 100 Degrees F
Min. Temperature
-20 Degrees F
Max. Temperature
100 Degrees F
Microns
18 micron
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 15 in, Overall Length 1,000 ft, Gauge 70 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.