Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 16" W x 500 ft. L, 80 ga, Vented Style, Clear, Standard Duty

  • Mfr # 15A907

  • Zoro # G4290133


product price: $23.93
/ea
Sold in multiples of 4 for $95.72

Key Features

Includes
Built In Dispenser with Hand Brake
Length
500 ft.
Color
Clear
Gauge
80 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A907
Zoro #
G4290133
UPC #
016203631699
Country of Origin
United States

Dimensions

Width
16"
Length
500 ft.
Length - Stretch Wrap
500 ft.
Width - Stretch Wrap
16"
Core Size
1 in dia
Mil Thickness
0.8 mil
Overall Width
16 in
Overall Length
500 ft

Details

Includes
Built In Dispenser with Hand Brake
Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Vented
Stretch Wrap Application
Standard Duty
Includes - Hand Dispenser Type
Built-In Dispenser with Hand Brake
Material - Stretch Wrap
LLDPE
Item - Stretch Wrap
Stretch Wrap
Color - Stretch Wrap
Clear
Type - Stretch Wrap
Netted
Cling Type
1-Side
Gauge - Stretch Wrap
80
Stretch Wrap Style
Cast
Ventilation Type
Vented
Stretch Wrap Handle Type
Handle with Brake
Temperature Range
-20 Degrees to 100 Degrees F
Microns
20 micron
Max. Temperature
100 Degrees F
Sheets per Roll
Continuous Roll
Min. Temperature
-20 Degrees F
Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Breathable Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 16 in, Overall Length 500 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Ventilation Type Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.