Stretch Wrap, 20" W x 800 ft. L, 120 ga, Blown Style, Purple, Heavy Duty

  • Mfr # 15A845

  • Zoro # G4122273


product price: $31.99
/ea
Sold in multiples of 4 for $127.96

Key Features

Includes
Built In Dispenser with Hand Brake
Features
Puncture Resistant
Width
20"
Length
800 ft.
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15A845
Zoro #
G4122273
UPC #
016203192060
Country of Origin
United States

Dimensions

Width
20"
Length
800 ft.
Length - Stretch Wrap
800 ft.
Width - Stretch Wrap
20"
Core Size
1 in dia
Overall Length
800 ft
Mil Thickness
1.2 mil
Overall Width
20 in

Details

Includes
Built In Dispenser with Hand Brake
Item
Stretch Wrap
Features
Puncture Resistant
Color
Purple
Gauge
120 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Blown
Stretch Wrap Application
Heavy Duty
Includes - Hand Dispenser Type
Built-In Dispenser with Hand Brake
Material - Stretch Wrap
LLDPE
Item - Stretch Wrap
Stretch Wrap
Type - Stretch Wrap
Standard
Cling Type
1-Side
Color - Stretch Wrap
Purple
Gauge - Stretch Wrap
120
Stretch Wrap Style
Blown
Sheets per Roll
Continuous Roll
Stretch Wrap Film Grade
Hand Grade
Min. Temperature
-20 Degrees F
Microns
30 micron
Temperature Range
-20 Degrees to 100 Degrees F
Max. Temperature
100 Degrees F
Stretch Wrap Handle Type
Handle with Brake
Application
Multipurpose
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Blown, Stretch Wrap Application Heavy Duty, Overall Width 20 in, Overall Length 800 ft, Gauge 120 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.