Zoro Homepage

Stretch Wrap, 4" W x 1000 ft. L, 80 ga, Cast Style, Light Green, Standard Duty

  • Mfr # 15A871

  • Zoro # G4265572


product price: $25.45
/pk 4, $6.36/ea

Key Features

Includes
Reusable Dispenser with Hand Brake
Length
1000 ft.
Color
Light Green
Gauge
80 ga
Material
LLDPE with Degradable Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A871
Zoro #
G4265572
UPC #
016203090434
Country of Origin
United States

Dimensions

Width
4"
Length
1000 ft.
Length - Stretch Wrap
1000 ft.
Width - Stretch Wrap
4"
Core Size
1 3/4 in dia
Overall Width
4 in
Mil Thickness
0.8 mil
Overall Length
1,000 ft

Details

Includes
Reusable Dispenser with Hand Brake
Item
Stretch Wrap
Color
Light Green
Gauge
80 ga
Material
LLDPE with Degradable Additive
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Color - Stretch Wrap
Green
Item - Stretch Wrap
Stretch Wrap
Cling Type
1-Side
Material - Stretch Wrap
LLDPE
Type - Stretch Wrap
Standard
Stretch Wrap Style
Cast
Includes - Hand Dispenser Type
Reusable Dispenser With Hand Brake
Gauge - Stretch Wrap
80
Microns
20 micron
Stretch Wrap Film Grade
Hand Grade
Temperature Range
-20 Degrees to 100 Degrees F
Min. Temperature
-20 Degrees F
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
Handle with Brake
Max. Temperature
100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 4 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.