Stretch Wrap, 4" W x 650 ft. L, 120 ga, Cast Style, Light Green, Heavy Duty

  • Mfr # 15A867

  • Zoro # G4275241


product price: $22.66
/pk 4, $5.67/ea

Key Features

Includes
Reusable Dispenser with Hand Brake
Length
650 ft.
Color
Light Green
Gauge
120 ga
Material
LLDPE with Degradable Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A867
Zoro #
G4275241
UPC #
016203090465
Country of Origin
United States

Dimensions

Width
4"
Length
650 ft.
Width - Stretch Wrap
4"
Length - Stretch Wrap
650 ft.
Core Size
1 3/4 in dia
Overall Length
650 ft
Mil Thickness
1.2 mil
Overall Width
4 in

Details

Includes
Reusable Dispenser with Hand Brake
Item
Stretch Wrap
Color
Light Green
Gauge
120 ga
Material
LLDPE with Degradable Additive
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Heavy Duty
Material - Stretch Wrap
LLDPE
Color - Stretch Wrap
Green
Gauge - Stretch Wrap
120
Stretch Wrap Style
Cast
Includes - Hand Dispenser Type
Reusable Dispenser With Hand Brake
Item - Stretch Wrap
Stretch Wrap
Type - Stretch Wrap
Standard
Cling Type
1-Side
Stretch Wrap Film Grade
Hand Grade
Temperature Range
-20 Degrees to 100 Degrees F
Microns
30 micron
Max. Temperature
100 Degrees F
Stretch Wrap Handle Type
Handle with Brake
Min. Temperature
-20 Degrees F
Sheets per Roll
Continuous Roll
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 4 in, Overall Length 650 ft, Gauge 120 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.