Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 5" W x 500 ft. L, 80 ga, Blown Style, Black, Red, Standard Duty

  • Mfr # 15A842

  • Zoro # G4269361


product price: $9.55
/ea
Sold in multiples of 4 for $38.20

Key Features

Includes
Reusable Dispenser with Hand Brake
Width
5"
Length
500 ft.
Color
Black, Red
Gauge
80 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A842
Zoro #
G4269361
UPC #
016203961086
Country of Origin
United States

Dimensions

Width
5"
Length
500 ft.
Width - Stretch Wrap
5"
Length - Stretch Wrap
500 ft.
Core Size
1 3/4 in dia
Mil Thickness
0.8 mil
Overall Width
5 in
Overall Length
500 ft

Details

Includes
Reusable Dispenser with Hand Brake
Item
Stretch Wrap
Color
Black, Red
Gauge
80 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Blown
Stretch Wrap Application
Standard Duty
Stretch Wrap Style
Blown
Color - Stretch Wrap
Red
Type - Stretch Wrap
Printed
Material - Stretch Wrap
LLDPE
Item - Stretch Wrap
Stretch Wrap
Cling Type
1-Side
Includes - Hand Dispenser Type
Reusable Dispenser With Hand Brake
Gauge - Stretch Wrap
80
Stretch Wrap Handle Type
Reusable Handle
Sheets per Roll
Continuous Roll
Min. Temperature
-20 Degrees F
Stretch Wrap Message
Do Not Accept If Seal Is Broken
Temperature Range
-20 Degrees to 100 Degrees F
Stretch Wrap Film Grade
Hand Grade
Microns
20 micron
Max. Temperature
100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Identity Message Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 500 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Do Not Accept If Seal Is Broken

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.