Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 5" W x 500 ft. L, 80 ga, Blown Style, Black, Red, Standard Duty

  • Mfr # 15A843

  • Zoro # G3967537


product price: $10.49
/ea
Sold in multiples of 4 for $41.96

Key Features

Includes
Reusable Dispenser with Hand Brake
Width
5"
Length
500 ft.
Color
Black, Red
Gauge
80 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A843
Zoro #
G3967537
UPC #
016203961093
Country of Origin
United States

Dimensions

Width
5"
Length
500 ft.
Length - Stretch Wrap
500 ft.
Width - Stretch Wrap
5"
Core Size
1 3/4 in dia
Overall Width
5 in
Mil Thickness
0.8 mil
Overall Length
500 ft

Details

Includes
Reusable Dispenser with Hand Brake
Item
Stretch Wrap
Color
Black, Red
Gauge
80 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Blown
Stretch Wrap Application
Standard Duty
Gauge - Stretch Wrap
80
Includes - Hand Dispenser Type
Reusable Dispenser With Hand Brake
Item - Stretch Wrap
Stretch Wrap
Material - Stretch Wrap
LLDPE
Cling Type
1-Side
Stretch Wrap Style
Blown
Type - Stretch Wrap
Printed
Color - Stretch Wrap
Red
Min. Temperature
-20 Degrees F
Max. Temperature
100 Degrees F
Temperature Range
-20 Degrees to 100 Degrees F
Stretch Wrap Handle Type
Reusable Handle
Stretch Wrap Message
Do Not Double Stack
Stretch Wrap Film Grade
Hand Grade
Microns
20 micron
Sheets per Roll
Continuous Roll
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Identity Message Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 500 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Do Not Double Stack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.