Shop GOODWRAPPERS
See all product information
Create Account
Stretch Wrap Film, 120 ga, PK18
- Mfr # PCRGW312018
- Zoro # G522783754
product price:Â
$
81.19
/pk of 18, $4.51/ea
Key Features
Mil Thickness
1.2 mil
Rolls per Case
18
Overall Width
3 in
Wire Rope Length
650 ft
Product Type
Stretch Wrap Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRGW312018
- Zoro #
- G522783754
- UPC #
- 016203322108
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Rolls per Case
- 18
- Product Type
- Stretch Wrap Film
- Gauge
- 120 ga
Dimensions
- Mil Thickness
- 1.2 mil
- Overall Width
- 3 in
- Wire Rope Length
- 650 ft
- Overall Length
- 650 ft
- Length
- 650 ft
Description
Stretch Wrap Style Cast, Overall Width 3 in, Overall Length 650 ft, Gauge 120 ga, Mil Thickness 1.2 mil, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.