Stretch Wrap Film, 120 ga, PK4
- Mfr # PCRGW201208
- Zoro # G622785436
product price:Â
$
126.99
/pk of 4, $31.75/ea
Free Shipping & Returns
Key Features
Gauge
120 ga
Includes
Core Extension with Hand Brakes
Product Type
Stretch Wrap Film
Mil Thickness
1.2 mil
Rolls per Case
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRGW201208
- Zoro #
- G622785436
- UPC #
- 016203322160
- Country of Origin
- United States
- Gauge
- 120 ga
- Includes
- Core Extension with Hand Brakes
- Product Type
- Stretch Wrap Film
- Rolls per Case
- 4
- Item
- Stretch Wrap Film
Dimensions
- Mil Thickness
- 1.2 mil
- Wire Rope Length
- 800 ft
- Overall Width
- 20 in
- Overall Length
- 800 ft
- Length
- 800 ft
Description
Stretch Wrap Style Cast, Overall Width 20 in, Overall Length 800 ft, Gauge 120 ga, Mil Thickness 1.2 mil, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.