Stretch Wrap Film, Clear, LLDPE, PK18
- Mfr # PRD3117M
- Zoro # G423356002
product price:Â
$
76.95
/pk of 18, $4.28/ea
Key Features
Sheets Per Roll
Continuous Roll
Color
Clear
Sheet Width
3 in
Mil Thickness
1.2 mil
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRD3117M
- Zoro #
- G423356002
- UPC #
- 016203270362
- Country of Origin
- United States
Dimensions
- Sheet Width
- 3 in
- Mil Thickness
- 1.2 mil
- Overall Width
- 3 in
- Overall Length
- 650 ft
- Core Size
- 1 3/4 in
- Sheet Length
- 650 ft
- Wire Rope Length
- 650 ft
- Length
- 650 ft
Details
- Sheets Per Roll
- Continuous Roll
- Color
- Clear
- Product Type
- Stretch Wrap Film
- Material
- LLDPE
- Item
- Stretch Wrap Film
- Gauge
- 120 ga
- Shell Material
- LLDPE
- Wire Color
- Clear
Description
Stretch Wrap Style Cast, Overall Width 3 in, Overall Length 650 ft, Gauge 120 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 650 ft, Sheet Width 3 in, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.