UVI Stretch Film, 30"x80ga.x1000ft., PK4, 30" W x 1000' L, Black
- Mfr # GOOD3080UVI
- Zoro # G4970327
product price:Â
$
493.99
/pk of 4, $123.50/ea
Free Shipping & Returns
Key Features
Width
30"
Length
1000'
Color
Black
Gauge - Stretch Wrap
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GOOD3080UVI
- Zoro #
- G4970327
- UPC #
- 016203283034
- Country of Origin
- United States
- Item
- UVI Stretch Film,30"x80ga.x1000ft.,PK4
- Color
- Black
- Gauge - Stretch Wrap
- 42
Dimensions
- Width
- 30"
- Length
- 1000'
Description
Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.