GYTX9-LI Lithium LiFePO4 12.8V 300CCA Rechargeable High Performance Powersport Battery
- Mfr # GY4148418
- Zoro # G923573343
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Height
4.1 in
Color
Blue
Voltage
12.8V
Includes
Battery
Depth
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GY4148418
- Zoro #
- G923573343
- UPC #
- 810185370900
- Country of Origin
- Viet Nam
- Color
- Blue
- Item
- Battery
- Voltage
- 12.8V
- Includes
- Battery
Dimensions
- Height
- 4.1 in
- Depth
- 3.3 in
- Length
- 5.9 in
- Width
- 3.3 in
Description
Power it right with Goodyear Lithium Powersport Batteries, the smart and dynamic upgrade for riders who refuse to compromise. Step up to excellent strength, performance, and reliability that leaves lead-acid behind. A precision-built Battery Management System (BMS) works behind the scenes to safeguard every adventure, monitoring short circuit, overcharge, over-discharge, and temperature conditions in real time. Advanced prismatic cell technology and reinforced vibration resistance deliver balanced energy, greater stability, and long-term durability - even under extreme conditions. Each cell stays perfectly balanced for optimal output, so your battery runs efficiently and safely, mile after mile. Year-Round Confidence. Lightweight Advantage. Adventure never takes a season off, and your battery shouldn’t either. Goodyear Lithium Powersport Batteries delivers instant starting strength on frigid mornings and reliable voltage through the hottest summers. The ultra-lightweight, maintenance-free design outperforms AGM models with quicker ignition, extended lifespan, and minimal self-discharge. Whether you race, cruise, or explore, this lithium lineup provides the strength needed for motorcycles, ATVs, UTVs, jet skis, personal watercraft, and snowmobiles across any terrain. Backed by Goodyear Batteries long-standing reputation for durability and innovation, our lithium line represents the next evolution in capability-smarter, lighter, and longer-lasting, built to excel when it matters most.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.