Shop GOODYEAR
See all product information
Create Account
COGGED V-BELT 2-3/4IN 80IN
Mfr # 4430V790
Zoro # G523392818
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Variable Speed
Thickness
11/16 in
Outside Length
80 in
Top Width
2.75 in
Industry Number
4430V790
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4430V790
- Zoro #
- G523392818
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 11/16 in
- Outside Length
- 80 in
- Top Width
- 2.75 in
Details
- Item
- Variable Speed V-Belt
- Belt Series
- Variable Speed
- Industry Number
- 4430V790
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.