Shop GOODYEAR
See all product information
Create Account
Digital Auto Inflator Head
- Mfr # GUT186
- Zoro # G724997393
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Height (In.)
9 in
Pressure Range
10–145 PSI
Balancing Accuracy
±0.3 PSI
Includes
1/4 in Npt Inlet/Outlet Fittings, Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUT186
- Zoro #
- G724997393
- UPC #
- 850071214093
- Country of Origin
- China
- Material
- Alloy Steel
- Pressure Range
- 10–145 PSI
- Item
- Inflater Head
- Balancing Accuracy
- ±0.3 PSI
- Includes
- 1/4 in Npt Inlet/Outlet Fittings, Mounting Hardware
- For Use With
- Tires On Cars, Trucks, Motorcycles, Trailers and Bicycles
- Application
- Auto Shops, Service Bays, Quick Lube Centers, Rental Car Facilities, Dealerships, Serious Diyers
- Operation
- Automatic
Dimensions
- Height (In.)
- 9 in
- Length
- 13 in
- Width
- 13 in
Description
Goodyear Digital Auto Inflator Head - Air Chuck & Hose, 10-145 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.