Double V-Belt, Hex Dual-Sided, BB72, BB, SBR, 74.72 in, 21/32 in Top Width
- Mfr # BB72
- Zoro # G422187263
product price:Â
$
68.15
/ea
Key Features
Belt Series
Hex Dual-Sided
V-Belt Section
BB
Number of Ribs
1
Top Width
21/32 in
Thickness
0.551 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB72
- Zoro #
- G422187263
- UPC #
- 195199170815
- Country of Origin
- India
- Item
- Double V-Belt
- Belt Series
- Hex Dual-Sided
- V-Belt Section
- BB
- Industry Number
- BB72
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Weight
- 0.9
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.551 in
- Outside Length
- 74.72 in
- Top width
- 0.669 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.