Shop GOODYEAR
See all product information
Create Account
FHP V-Belt: 3L Profile, 17.0 in. Effective Length
Mfr # 3L170
Zoro # G022185775
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
V-Belt Section
3L
Number of Ribs
1
Thickness
0.22 in
Outside Length
17 in
Material
SBR Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3L170
- Zoro #
- G022185775
- UPC #
- 195199015932
- Country of Origin
- India
Dimensions
- Thickness
- 0.22 in
- Outside Length
- 17 in
- Top width
- 0.380 in
- Top Width
- 3/8 in
Details
- V-Belt Section
- 3L
- Number of Ribs
- 1
- Material
- SBR Blend
- Reinforcing Cord Material
- Polyester
- Weight
- 0.058
- Standards
- ARPM
- Belt Series
- FHP
- Temp. Range
- -22 Degrees to 140 Degrees F
- Item
- V-Belt
- Industry Number
- 3L170
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.