Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Goodyear Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 10ft - Black 03-272-36-BK-10

Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 10ft - Black (Discontinued)

  • Mfr # 03-272-36-BK-10
  • Zoro # G7886073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-272-36-BK-10
Zoro #
G7886073
UPC #
845605076117
Country of Origin
China

Description

The Goodyear Rubber Fine-Ribbed Rubber Matting is a durable, slip-resistant floor made from synthetic rubber material. The surface of this non-slip matting is covered in finely corrugated grooves, which serve to enhance traction, scrape dirt from shoes, and lead moisture away from the walking surface. The corrugated rubber provides extra points of contact for shoe soles to “grip” onto to enhance traction and greatly reduce the possibility for slips. Because mud and moisture are dragged down into the grooves, this ribbed rubber flooring almost always provides a safe and reliable walking surface. And since this corrugated flooring is made from thermoplastic elastomer (TPE), it also provides excellent protection for sensitive sub-surfaces. Each ribbed rubber matting roll measures 3.5mm thick, which is perfect to absorb the shock and abrasions that could easily damage a traditional floor type. The harmful movements are absorbed by the durable safety rubber and greatly reduced as they pass through to the other side. These ribbed mats can also protect your sub-floors from harsh substances thanks to their non-permeable, chemical resistant surface. Thermoplastic rubber is impervious to moisture and offers a moderate chemical resistance, allowing it to perform well in a wide range of industrial and commercial applications. This also makes the anti-slip mats very easy to clean, as they hold up well against most common household cleaners. The Goodyear Rubber Fine-Ribbed Floor Mats are available in either Black or Gray colors and can be purchased in a selection of 6 factory-cut sizes to accommodate a space of any size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.