Shop GOODYEAR
See all product information
Create Account
Metric Cogged V-Belt: XPA Profile, 1050mm Effective Length
Mfr # XPA1032
Zoro # G922184113
product price:Â $21.25
/eaKey Features
V-Belt Section
XPA
Number of Ribs
1
Thickness
10 mm
Top width
13 mm
Outside Length
1050 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XPA1032
Zoro #
G922184113
UPC #
195199111658
Country of Origin
India
Dimensions
Thickness
10 mm
Top width
13 mm
Outside Length
1050 mm
Top Width
13 mm
Details
V-Belt Section
XPA
Number of Ribs
1
Weight
0.235
Reinforcing Cord Material
Polyester
Material
EPDM
Industry Number
XPA1032
Belt Series
Metric Cogged
Item
Metric Cogged V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.