Zoro Homepage

Rubber Black, 10 W x 48 L

  • Mfr # 10-104-019-6pk

  • Zoro # G007023351


product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns

Key Features

Width
10
Color
Black
Material
Rubber
Length
48
Mesh Size
10" x 48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-104-019-6pk
Zoro #
G007023351
UPC #
845605085997
Country of Origin
China

Dimensions

Width
10
Length
48
Mesh Size
10" x 48"

Details

Color
Black
Material
Rubber

Description

The Goodyear Moderna Commercial Rubber Stair Mats are durable and reliable products that will provide longlasting antislip safety to indoor and outdoor commercial staircases These Moderna antislip stairtreads are made of reclaimed and natural rubber materials that are inherently resistant to damaging physical factors such as impacts abrasions and weathering Rubber naturally enhances traction but with the addition of linear corrugations these mats provide a substantially greater amount of traction They are available in two commercial sizes 10 x 36 and 10 x 40 to ensure complete coverage on most commercial stairs These Moderna staircasemats are also 6mmthick throughout their bodiesa thickness which increases to 65mm toward their noses The Moderna commercial rubber staircovers are built for both indoor and outdoor environments In the outdoors their natural and reclaimed rubber compositions make them highly resistant to factors such as UV rays ozone and oxygen Furthermore the unique zigzagging surface pattern on the surfaces of these commercial Moderna rubber staircovers offers a textured surface that further secures footing on each tread mat Not only does this surface texture increase tractionit also helps scrape away unwanted debris from shoes Best of all these commercial Moderna stair mats are very DIYfriendlyeasily installed yourself with the use of a doublesided tape adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.