Zoro Homepage

Rubber Black, 9.75 W x 29.75 L

  • Mfr # 10-104-020-6pk

  • Zoro # G607023348


product price: $49.55
/pk 6, $8.26/ea

Key Features

Width
9.75
Color
Black
Material
Rubber
Length
29.75
Mesh Size
9.75" x 29.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-104-020-6pk
Zoro #
G607023348
UPC #
845605086000
Country of Origin
China

Dimensions

Width
9.75
Length
29.75
Mesh Size
9.75" x 29.75"

Details

Color
Black
Material
Rubber

Description

The Goodyear Linear Rubber Stair Mats maximize staircase safety by turning regular staircases into nonslip stairways Stairways are one of the most dangerous places to take a tumble but unfortunately it is one of the most common places these accidents occur These linearpatterned staircase mats are each 975 x 2975 in size The stairtread material is also highly resistant to weathering by variables like UVrays ozone oxygen and moisture This makes them wellsuited as nonslip outdoor stair treads Furthermore these rubber slipresistant treads not only enhance tractionthey also act as protective barriers preventing damage to the steps themselves These linear staircase mats are made of 316thick rubber which provides ample protection against physical forces such as constant foottraffic and impacts In addition these slip resistant treads feature linear corrugations that complement rubbers natural tractionenhancing properties The linear surface texture increases the number of points of contact between peoples feet and the stairs significantly enhancing their grip as they walk Furthermore the Goodyear Linear Rubber Stair Mats are very DIYfriendly easy to install with common adhesives You may use a doublesided tape adhesive for a semipermanent installation which allows for easy removal for replacement or relocation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.