Shop GOODYEAR
See all product information
Create Account
V-Belt, Lawn & Garden, 5LK310, 5L, CR, 31 in, 21/32 in Top Width
- Mfr # 5LK310
- Zoro # G222185452
product price:Â
$
24.75
/ea
Key Features
V-Belt Section
5L
Number of Ribs
1
Thickness
0.38 in
Outside Length
31 in
Material
CR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5LK310
- Zoro #
- G222185452
- UPC #
- 195199103981
- Country of Origin
- India
- V-Belt Section
- 5L
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Kevlar
- Weight
- 0.28
- Belt Series
- Lawn & Garden
- Standards
- ARPM
- Item
- V-Belt
- Temp. Range
- -20 Degrees to 180 Degrees F
- Industry Number
- 5LK310
Dimensions
- Thickness
- 0.38 in
- Outside Length
- 31 in
- Top width
- 0.657 in
- Top Width
- 21/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.