V-Belt, Lawn & Garden, 5LK730, 5L, CR, 73 in, 21/32 in Top Width
- Mfr # 5LK730
- Zoro # G222185964
product price:Â
$
58.49
/ea
Key Features
Belt Series
Lawn & Garden
V-Belt Section
5L
Number of Ribs
1
Top Width
21/32 in
Thickness
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5LK730
- Zoro #
- G222185964
- UPC #
- 195199104407
- Country of Origin
- India
- Item
- V-Belt
- Belt Series
- Lawn & Garden
- V-Belt Section
- 5L
- Industry Number
- 5LK730
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -20 Degrees to 180 Degrees F
- Standards
- ARPM
- Weight
- 0.67
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.38 in
- Outside Length
- 73 in
- Top width
- 0.657 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.