Welding hose reel 1/4"x65ft
- Mfr # GUR079
- Zoro # G923573213
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUR079
- Zoro #
- G923573213
- UPC #
- 850035629727
- Country of Origin
- China
Details
- Color
- Blue
Description
Heavy-gauge steel construction with corrosion-resistant powder coating.1/4" x 65' twin rubber hoses for oxygen (green) and acetylene (red), rated to 300 PSI.Operates in temperatures from -40 DegF to 140 DegF (-40 DegC to 60 DegC), resistant to water, oil, heat, and abrasion.Dual brass swivel joints prevent leaks, reinforced flanged edges add durability.Adjustable stopper and 4 non-snag rollers reduce hose abrasion.Fully enclosed ratchet spring locks the reel at any length.L-shaped mounting base with reinforced grooves ensures stable support.Designed for DIY and industrial use; Grade R for acetylene only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.