Shop GOOF OFF
See all product information
Create Account
Adhesive Remover, 12 oz, PK6
- Mfr # FG658ES
- Zoro # G622963490
product price:Â
$
63.49
/pk of 6, $10.58/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Net Weight
12 oz
Container Type
Aerosol Spray Can
Fragrance
Unscented
Container Size
12 oz
Surfaces for Use On
Brick, Concrete, Fiberglass, Glass, Grout, Hand Tools, Metal, Most Automotive Surfaces, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG658ES
- Zoro #
- G622963490
- UPC #
- 093945406815
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Net Weight
- 12 oz
- Container Type
- Aerosol Spray Can
- Fragrance
- Unscented
- Surfaces for Use On
- Brick, Concrete, Fiberglass, Glass, Grout, Hand Tools, Metal, Most Automotive Surfaces, Wood
- Flash Point
- 0 Degrees F
- Recommended Dilution
- Ready to Use
- Base Formula
- Chemical Based Solvent
- VOC Content
- 20
- Item
- Adhesive Remover
- Standards
- EPA Registered, SARA
Description
Adhesive Remover, Container Size 12 oz, Container Type Aerosol Spray Can, Surfaces for Use On Brick, Concrete, Fiberglass, Glass, Grout, Hand Tools, Metal, Most Automotive Surfaces, Wood, VOC Content 20, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, Base Formula Chemical Based Solvent, NSF Rating Not Rated, Flash Point 0 Degrees F, Fragrance Unscented, Product Series Exact Spray, Cleaner Form Liquid, Net Weight 12 oz, Package Quantity 6
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.