Zoro Homepage

Hot Melt Adhesive, Clear, 16 oz, Trigger Spray Bottle

  • Mfr # FG796

  • Zoro # G2817598


product price: $7.49
/ea

Key Features

Color
Clear
Container Size
16 oz
Container Type
Trigger Spray Bottle
Contains
2-Butoxyethoxy, Benzyl Alcohol, D-Limonene, Ethanol, Oleic Acid Potassium Salt
Standards
EPA SARA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG796
Zoro #
G2817598
UPC #
093945007968
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Hot Melt Adhesive
Color
Clear
Container Type
Trigger Spray Bottle
Contains
2-Butoxyethoxy, Benzyl Alcohol, D-Limonene, Ethanol, Oleic Acid Potassium Salt
Standards
EPA SARA
Net Weight
16 oz
Flash Point (F)
137 Degrees
Removes
Adhesive, Glue
Recommended Dilution
Ready to Use
VOC Content
19%
Fragrance
Citrus
Primary Chemical
None
Cleaner Form
Gel
Cleaner Chemical Product Grouping
Adhesive Removers
Biodegradable
No
pH Value
Neutral
Surfaces for Use On
Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel
Nonflammable
No
NSF Rating
Not Rated
pH Level
7
Flash Point
137 Degrees F
Product Form
Gel
Weight
16 oz

Description

Adhesive Remover, Container Size 16 oz, Container Type Trigger Spray Bottle, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Glue, VOC Content 19 Percent, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, NSF Rating Not Rated, Flash Point 137 Degrees F, pH Level 7, pH Value Neutral, Fragrance Citrus, Cleaner Form Gel, Net Weight 16 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.