Zoro Homepage

Paint Remover, Solvent, Can, 12 oz

  • Mfr # FG900

  • Zoro # G403559393


product price: $9.29
/ea

Key Features

Color
Clear/Light Yellow
Application Method
Pour
Base Type
Solvent
Container Size
12 oz
Strength
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG900
Zoro #
G403559393
UPC #
093945009009
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Clear/Light Yellow
Application Method
Pour
Base Type
Solvent
Item
Paint Remover
Strength
Regular
Use Location
Interior
Features
Safely Removes Dried Paint Spots and Drips Without Damaging Floors
Odorless
No
Application
Removes Paint Splatter
For Use On
Hardwood Floors
Sub-Category
Paint Remover
Contains
Acetone, Benzenemethanol, Cumene, Ethanol, Ethylbenzene, Hydrotreated Light Distillate, Methanol, Xylene
Materials Removed
Latex Paint, Oil-Based Paint
Scent
Aromatic Odor
Remover Type
Paint Remover
Container Type
Can
Product Form
Liquid
Rinse Required
No
Cure Time
5 min
VOC Content Weight Percentage
49.97%

Description

Paint Remover, Materials Removed Latex Paint, Oil-Based Paint, Remover Type Paint Remover, Contains Acetone, Benzenemethanol, Cumene, Ethanol, Ethylbenzene, Hydrotreated Light Distillate, Methanol, Xylene, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 12 oz, Cure Time 5 min, Application Removes Paint Splatter, For Use On Hardwood Floors, Use Location Interior, Odorless No, VOC Content Weight Percentage 49.97 Percent, Container Type Can, Application Method Pour

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.