Zoro Homepage

Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface

  • Mfr # FG657

  • Zoro # G3558712


product price: $27.99
/ea

Key Features

Recommended Dilution
Ready to Use
Size
1 gal.
Container Type
Non-Aerosol Can
For Use On
Fully Cured Painted Surfaces, Vinyl Floors, Solid Vinyl Upholstery, Metals, Glass, Brick, Wood, Concrete, Grout, Fiberglass, Laminate Countertops
Contains
Acetone, Xylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG657
Zoro #
G3558712
UPC #
093945306573
Country of Origin
United States

Dimensions

Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Description

Adhesive Remover, Container Size 1 gal, Container Type Non-Aerosol Can, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, VOC Content 0 Percent, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, Base Formula Chemical Based Solvent, NSF Rating Not Rated, Flash Point 1 Degrees F, Fragrance Unscented, Cleaner Form Liquid

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.