Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bundle SKU, Pixel Buds Pro 2, Peony, US

  • Mfr # GA05761-US

  • Zoro # G921708457


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Driver Size
0.43"
Earpiece Design
Earbud
Integrated Microphone
Yes
Active Noise Canceling (ANC)
Yes
Earpiece Controls
Play/Pause
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA05761-US
Zoro #
G921708457
UPC #
840244604462
Country of Origin
Viet Nam

Dimensions

Driver Size
0.43"

Details

Earpiece Design
Earbud
Integrated Microphone
Yes
Active Noise Canceling (ANC)
Yes
Earpiece Controls
Play/Pause
Earpiece Type
Binaural
Durability
Water Resistant, Sweat Resistant
Virtual Assistant Supported
Gemini
Battery Listening Time (ANC on)
8 Hour
AI-powered
Yes
Number of Microphones
3
Features
Transparency Mode, Dynamic Driver, Wideband Audio, Spatial Audio, Gyroscope, Head Tracking, Case-detect Sensor, Beamforming Microphone, Qi Wireless Charging, Hall Sensor, Powerful Bass, Comfortable, Wireless Charging, Hands-free, Motion Detection Accelerometer, Silent Seal, Lightweight, Voice Assistant, Proximity Sensor, Touch Control, Bluetooth LE Audio, Equalizer
Sound Mode
Stereo
Mount Type
In-ear
Fast Charging
Yes
Operating System Platform
iOS, Android
Bluetooth Standard
Bluetooth 5.4
Includes
Pixel Buds Pro 2 EarsetWireless charging caseEartips with 4 size options: extra small, small, medium (attached to earbuds), largeQuick Start Guide
Fast Charging Time
5 Minute
Item
Earset
Connectivity Technology
True Wireless
Battery Listening Time (ANC off)
12 Hour
Battery Rechargeable
Yes
IP Rating
IP54
Charging Method
Case
Wireless Technology
Bluetooth

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.