Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUNDLE SKU, PIXEL BUDS PRO 2, PORCELAIN, US

  • Mfr # GA05760-US

  • Zoro # G422606399


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Operating System Platform
iOS, Android
IP Rating
IP54
Earpiece Type
Binaural
Integrated Microphone
Yes
Features
Head Tracking, Equalizer, Voice Assistant, Dynamic Driver, Lightweight, Wideband Audio, Spatial Audio, Gyroscope, Wireless Charging, Motion Detection Accelerometer, Powerful Bass, Proximity Sensor, Hall Sensor, Beamforming Microphone, Case-detect Sensor, Touch Control, Qi Wireless Charging, Bluetooth LE Audio, Transparency Mode, Hands-free, Silent Seal, Comfortable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA05760-US
Zoro #
G422606399
UPC #
840244604448
Country of Origin
Viet Nam

Dimensions

Driver Size
0.43"

Details

Operating System Platform
iOS, Android
Item
Earset
IP Rating
IP54
Earpiece Type
Binaural
Integrated Microphone
Yes
Features
Head Tracking, Equalizer, Voice Assistant, Dynamic Driver, Lightweight, Wideband Audio, Spatial Audio, Gyroscope, Wireless Charging, Motion Detection Accelerometer, Powerful Bass, Proximity Sensor, Hall Sensor, Beamforming Microphone, Case-detect Sensor, Touch Control, Qi Wireless Charging, Bluetooth LE Audio, Transparency Mode, Hands-free, Silent Seal, Comfortable
Fast Charging Time
5 Minute
Durability
Sweat Resistant, Water Resistant
Virtual Assistant Supported
Gemini
Includes
Pixel Buds Pro 2 EarsetWireless charging caseEartips with 4 size options: extra small, small, medium (attached to earbuds), largeQuick Start Guide
AI-powered
Yes
Battery Listening Time (ANC off)
12 Hour
Earpiece Design
Earbud
Charging Method
Case
Mount Type
In-ear
Earpiece Controls
Play/Pause
Connectivity Technology
True Wireless
Fast Charging
Yes
Wireless Technology
Bluetooth
Battery Listening Time (ANC on)
8 Hour
Battery Rechargeable
Yes
Active Noise Canceling (ANC)
Yes
Number of Microphones
3
Sound Mode
Stereo
Bluetooth Standard
Bluetooth 5.4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.