
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GA00210-US
Zoro #
G4727170
UPC #
842776101945
Country of Origin
China
Dimensions
Height
3.9"
Width
1.6"
Depth
3.9"
Details
Features
Smart Home Hub, Microphone, Multi Device Pairing, Chromecast, Chromecast Audio, Voice Command
Product Type
Smart Speaker
Color
Chalk
Power Source
Power Adapter
Compatibility
Android 4.2 and Higher, iOS 9.1 and Higher, Mobile Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.