Zoro Homepage

Indoor / Outdoor Wireless Camera, White, 3PK

  • Mfr # GA02077-US

  • Zoro # G610411989


product price: $441.99
/pk 3, $147.33/ea
Free Shipping & Returns

Key Features

Color
White
Width
12.68
Length
5.2
Weight
5.45
Device Compatibility
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA02077-US
Zoro #
G610411989
UPC #
193575008349
Country of Origin
Viet Nam

Dimensions

Width
12.68
Length
5.2

Details

Color
White
Weight
5.45
Device Compatibility
Smartphone

Description

Nest Cam can even tell the difference between a person, animal, and a vehicle, so you can set alerts that you want. The battery-powered Nest Cam works anywhere you need it, from the living room to the backyard. If something happens, you can respond to alerts right from the Google Home app. Accessories, including a stand and weatherproof cable, help Nest Cam fit your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.