Zoro Homepage

Indoor Wired Camera Snow

  • Mfr # GA01998-US

  • Zoro # G010411985


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Color
Snow
Width
3.64
Length
7.32
Weight
1.58
Device Compatibility
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA01998-US
Zoro #
G010411985
UPC #
193575029436
Country of Origin
China

Dimensions

Width
3.64
Length
7.32

Details

Color
Snow
Weight
1.58
Device Compatibility
Smartphone

Description

With intelligent alerts, Nest Cam can tell the difference between a person, vehicle, and an animal. Get alerted about things that matter to you. You can check in on your home from anywhere with 24/7 1080p HDR video.1 Plus, you also get 3 hours of free event video history. Nest Cam is designed to fit in any style. It comes in different colors, and has a built-in stand that can be mounted on a wall. Enhanced security through your Google Account, encrypted video, and a status-indicating LED help protect your privacy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.