
Nest Mini (2nd Generation) Smart Speaker with Assistant - Charcoal (Discontinued)
- Mfr # GA00781-US
- Zoro # G400459351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GA00781-US
Zoro #
G400459351
UPC #
193575000657
Country of Origin
United States
Dimensions
Depth
3.9"
Height
1.7"
Width
3.9"
Details
Features
Voice Command, Chromecast, Alarm, Microphone, Bluetooth Pairing
Color
Carbon
Product Type
Smart Speaker
Power Source
Power Adapter
Compatibility
Smart Devices, Phones
Description
Meet the 2nd generation Nest Mini, the smart speaker you control with your voice. Just say "Hey Google" to play songs from Spotify, YouTube Music, and more. Music sounds bigger and richer. Ask your Google Assistant about the weather, news, or almost anything. Hear your personalized schedule, current weather conditions, and reminders. Set timers and alarms. And control your compatible smart devices. Music sounds bigger and richer on Nest Mini, with more power and bass. Ask your Google Assistant to play your favorite songs from Spotify, YouTube Music, and more. Or stream music from your phone to Nest Mini. Just ask and get the best of Google – weather, news, or almost anything. Set timers and alarms. And with Voice Match, you can hear your personalized schedule, commute times, reminders, and more. So your day gets off to a good start. Dim the lights, pause the TV, or turn up the heat – all with your voice. Nest Mini works with thousands of compatible smart devices, like lights, thermostats, and TVs, from your favorite brands. Just say "Hey Google."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.