
Nest Hub Max Charcoal
Mfr # GA00639-US
Zoro # G410411509
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Width
9.9 in
Weight
5.34
Length
11.3
Color
Charcoal
Voice Assistant Compatibility
Works with Google Assistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GA00639-US
Zoro #
G410411509
UPC #
842776110060
Country of Origin
China
Dimensions
Width
9.9 in
Length
11.3
Height
7.2 in
Details
Weight
5.34
Color
Charcoal
Voice Assistant Compatibility
Works with Google Assistant
Includes
HubMax Smart Home Assistant, Power Adapter, Quick Start Guide, Safety & Warranty Booklet
Item
Smart Home Assistant
Product Line
HubMax
Description
Nest Hub Max with the Google Assistant helps your busy family stay in touch and on track. Leave video messages and make video calls1. Check in on home when you are away with the built-in Nest Cam2. See your own calendar, commute, and more.3 And stay entertained on the 10-inch HD screen and stereo speakers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.