Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nest Learning Thermostat, 3rd Generation Brass

  • Mfr # T3032US

  • Zoro # G810411512


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Width
6.5
Features
Works with Google Assistant; Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable); Communication : WiFi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3032US
Zoro #
G810411512
UPC #
813917022054
Country of Origin
China

Dimensions

Width
6.5

Details

Color
Brass
Features
Works with Google Assistant; Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable); Communication : WiFi

Description

Meet the new third generation Nest Learning Thermostat. It's more beautiful than ever, with a thinner, sleeker design and bigger, crisper display. And it's proven to help save energy. In independent studies, the Nest Thermostat saved an average of 10-12% on heating bills and 15% on cooling bills. Based on typical energy cost, that means it paid for itself in under two years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.