
Nest Wifi Pro, PRO 2PK Snow
Mfr # GA03689-US
Zoro # G810411994
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Width
11.7322834645669
Weight
4.38105726872247
Length
3.74015748031496
Color
Snow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GA03689-US
Zoro #
G810411994
UPC #
193575031408
Country of Origin
China
Dimensions
Width
11.7322834645669
Length
3.74015748031496
Details
Weight
4.38105726872247
Color
Snow
Description
Nest Wifi Pro gives you super fast, reliable Wi-Fi 6E coverage for your entire home. It automatically adjusts your networks performance to keep things running smoothly. Its so smart it can monitor and diagnose common issues on its own. And it has privacy and security features to help keep you and your family safe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.