Zoro Homepage

Nest Wifi Pro, PRO 3PK Snow

  • Mfr # GA03690-US

  • Zoro # G910411979


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Snow
Weight
6.4647577092511
Length
3.74015748031496
Width
17.244094488189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA03690-US
Zoro #
G910411979
UPC #
193575031415
Country of Origin
China

Dimensions

Length
3.74015748031496
Width
17.244094488189

Details

Color
Snow
Weight
6.4647577092511

Description

Nest Wifi Pro gives you super fast, reliable Wi-Fi 6E coverage for your entire home. It automatically adjusts your networks performance to keep things running smoothly. Its so smart it can monitor and diagnose common issues on its own. And it has privacy and security features to help keep you and your family safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.