Zoro Homepage
This item is Discontinued.
Google Pixelbook Go 13.3" Touch-Screen Chromebook - Black GA00519-US

Pixelbook Go 13.3" Touch-Screen Chromebook - Black (Discontinued)

  • Mfr # GA00519-US
  • Zoro # G200459360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA00519-US
Zoro #
G200459360
UPC #
193575002163
Country of Origin
United States

Dimensions

Height
0.50"
Depth
8.1"
Width
12.2"
Screen Size
13.3"

Details

Color
Just Black
Operating System
Chrome OS
Product Type
Chromebook
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Number of Batteries
1

Description

Pixelbook Go is the Chromebook that goes anywhere, then keeps going. It's barely 2 pounds and just 13mm thin. So whether you're collaborating on a Google Doc in a cafe, catching up on emails during a flight, or watching movies while on vacation, you can do more on the go. Chromebook is a computer for the way the modern world works, with thousands of apps, built-in virus protection, and cloud backups. It is secure, quick, up-to-date, versatile, and simple. 8th Gen Intel Core m3-8100Y mobile processor. Dual-core, four-way processing allows for maximum high-efficiency power to go. The Intel Turbo Boost technology delivers dynamic extra power when you need it.8GB system memory for advanced multitasking. Substantial high-bandwidth LPDDR3 RAM to smoothly run your games, photo- and video-editing applications, as well as multiple programs and browser tabs at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.