Shop GOOP
See all product information
Create Account
Non-Woven Fibers Cleaning Towel 10 in. W X 12 in. L 16 oz 72 pk
- Mfr # 950D
- Zoro # G716066588
product price:Â
$
22.89
/pk 72, $0.32/ea
Key Features
Size
16 oz Can
Width
15 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 950D
- Zoro #
- G716066588
- UPC #
- 41251009503
- Country of Origin
- United States
Dimensions
- Size
- 16 oz Can
- Width
- 15 in
- Length
- 12 in
Details
- Item
- Cleaning Towel
Description
Ruff Towels are perfect for quick clean-up, with or without water, and they clean much more than just hands - tools, shoes, bikes, vinyl, boats, cars, keyboards, plastics - you name it. They work great to clean everything that requires wiping. These large 10x12 in. citrus-based, pre-moistened towels are made for heavy-duty cleaning. They are more powerful than other wet-type wipes and remove more challenging substances like grease, tar, ink, paint, and more.
- Ruff Towels are perfect for quick clean-up, with or without water, and they clean much more than just hands - tools, shoes, bikes, vinyl, boats, cars, keyboards, plastics - you name it.
- They work great to clean everything that requires wiping.
- These large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.