Zoro Homepage

II As Seen On TV Pick-Up and Reaching Tool

  • Mfr # GOP2F-MC6

  • Zoro # G915499811


product price: $12.79
/ea
Sold in multiples of 4 for $51.16

Key Features

Length
2.3 in
Overall Height
19.35 in
Width
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOP2F-MC6
Zoro #
G915499811
UPC #
735541007163
Country of Origin
China

Dimensions

Length
2.3 in
Overall Height
19.35 in
Width
5.4 in

Description

Height: *Length: 36 *Material: *Number in Package: 1 *Product Type: Pick-Up and Reaching Tool *Sub Brand: *Brand Name: Gopher II *Theme: As Seen On TV *Width: *Color: Assorted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.