Zoro Homepage

GoFit Walking Pad Treadmill , with Remote Control , 6 Mile Max Speed 2-in-1

  • Mfr # WP1

  • Zoro # G315577126


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
260 lb
Length
48 in
Width
20 in
Color
Black
Features
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP1
Zoro #
G315577126
UPC #
198715453195
Country of Origin
China

Dimensions

Length
48 in
Width
20 in

Details

Weight Capacity
260 lb
Color
Black
Features
Compact
Includes
Walking pad, manual
Speed Range
from 0.5 to 6 mph
For Use With
Indoor
Application
Home, in the office, or at the gym
Motor
0.75-2.5HP PEAK

Description

Elevate your fitness routine with this versatile 2-in-1 walking pad and treadmill. Whether you prefer to walk on a flat surface or increase your pace by raising the assisting bar, this treadmill adapts to your needs. With speeds up to 6 miles per hour, you can walk, jog, or run while easily adjusting the speed using the included remote control. Its compact, space-saving design allows it to fit under a bed or in narrow spaces, making it perfect for home or office use. The low-noise motor ensures that your workout won't disrupt your environment, while the anti-slip running belt provides comfort and security. Sync it with the dedicated app to track your progress, get exercise recommendations, and control your workout right from your phone. Maximize convenience and efficiency by bringing the gym to you, rain or shine.


  • Type: 2-in-1 walking pad and treadmill, offering both flat walking and assisted running options.
  • Speed Range: Adjustable speeds from 0.5 to 6 mph, suitable for walking, jogging, or light running.
  • Max Load: Supports up to 260 lbs, ensuring durability and safety for various users.
  • Design: Compact, foldable design that fits easily under beds or in narrow spaces, ideal for small living areas.
  • Motor: Low-noise motor designed to minimize disruption, perfect for use in shared or quiet environments.
  • Running Surface: Anti-slip belt for secure footing, enhancing safety and comfort during workouts.
  • Control: Comes with a remote control for easy speed adjustments, along with app integration for tracking progress and customizing workouts.
  • Use Locations: Suitable for use at home, in the office, or at the gym, offering flexible workout options.
  • Extras: Includes exercise recommendations, distance tracking, and speed control via the dedicated app.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.