Zoro Homepage

GoFlow Electric Scooter with Seat

  • Mfr # BR001

  • Zoro # G915577120


original price: $458.99
23% off
new price: $349.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Max. Speed
16 MPH
Color
Black
Brake
Mechanical disc brakes
Load Capacity
265 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR001
Zoro #
G915577120
UPC #
198715706536
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Length
46 in
Overall Width
19 in

Details

Max. Speed
16 MPH
Color
Black
Brake
Mechanical disc brakes
Load Capacity
265 lb
Material
Alloy
For Use With
Outdoor
Battery Type
Lithium Ion Battery
Includes
E-bike, charger, manual, assembly tool
Features
Comfortable Seat
Water Resistance Rating
IPX54
Assembly required
No
Range per Charge
Approx 18 miles
Lights
Front light
Motor Watts
350W
Kickstand
Yes
Fenders
Front and rear
Voltage
36V
Charging Time
4-5 Hours
Display Type
LED Battery Display
Battery Capacity
36V

Description

Introducing the Go Flow Electric Scooter, a blend of comfort, practicality, and performance. Built with a high-quality steel frame and adjustable-height stem, this scooter is perfect for daily commutes and leisurely rides. The Go Flow features a powerful 36V 350W hub motor that delivers a top speed of 16 mph and an impressive range of up to 18 miles on a single charge, making it a reliable choice for getting around town. The 12 pneumatic tires by Chaoyang and front and rear mechanical disc brakes with a power-off function ensure a smooth and safe ride, while the IP54 waterproof rating provides durability in various weather conditions. This scooter also includes a front headlight for visibility, a rear basket for convenient storage, and a front display that shows battery status. Designed with a strong frame and a comfortable seat, the Go Flow is equipped to handle riders up to 265 lbs. Experience the freedom of easy transportation with the Go Flow Electric Scooter.


  • Bike Frame: Constructed from high-quality steel, providing a strong and durable frame that withstands daily use and varying terrains.
  • Front Fork: Made from high-quality steel, the front fork enhances stability and control while riding, ensuring a reliable performance.
  • Stem: Adjustable-height steel stem allows riders to customize the handlebar height for comfort and better control, accommodating different rider sizes.
  • Wheel Hub: Features a high-quality steel wheel hub with an integrated motor, ensuring efficient power delivery and smooth acceleration.
  • Tires: Equipped with 12"x2.125" Chaoyang pneumatic tires that offer excellent traction and a comfortable ride on both smooth and uneven surfaces.
  • Brakes: Front and rear mechanical disc brakes with a power-off function provide strong stopping power and enhanced safety, especially in emergency situations.
  • Motor: Powered by a 36V 350W hub motor, delivering a balance of speed and efficiency for everyday commuting needs.
  • Battery: Includes a 36V 7.8AH battery, offering up to 18 miles on a single charge, making it ideal for longer trips without frequent recharging.
  • Display: It informs the rider when the battery needs charging, ensuring they can plan ahead to find a charging station or return home before the battery is depleted..
  • Riding Mode: Throttle control mode enables easy acceleration, giving riders full control over their speed with minimal effort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.