This item is Discontinued.

Gopowerbike GoKlik Adult Folding Electric Bike 350W Motor 16MPH Top Speed 30+ Mile Range BK33

This item is Discontinued.

Gopowerbike

GoKlik Adult Folding Electric Bike 350W Motor 16MPH Top Speed 30+ Mile Range (Discontinued)

Mfr # BK33
Zoro # G415577125
UPC # 198168175323
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BK33
Zoro #
G415577125
UPC #
198168175323
Country of Origin
China

Dimensions

Wheel Dia.
16 in
Length
53 in
Overall Width
22 in

Details

Max. Speed
16 MPH
Color
Black
Battery Type
Lithium Ion Battery
Brake
Dual disc brakes
For Use With
Outdoor
Includes
E-bike, charger, manual, assembly tool
Material
Alloy
Load Capacity
265 lb
Features
Foldable
Foldable
Yes
Range per Charge
Approx 30 miles
Voltage
36V
Kickstand
Yes
Display Type
(LCD) speedometer, odometer, pedal assist level and battery gauge
Lights
Front and back headlights (brake light feature included)
Assembly required
Yes
Water Resistance Rating
IPX4
Motor Watts
350W
Battery Capacity
36V
Charging Time
4 Hours

Description

The GoKlik ebike is a compact and versatile electric bicycle designed for urban commuting. With its diminutive size, this ebike is ideal for navigating crowded city streets, narrow pathways, and tight parking spaces. Featuring an ultra-lightweight frame and foldable design, it is easily portable and can be conveniently stored in small spaces. Its 350W motor provides a seamless and eco-friendly riding experience, allowing riders to effortlessly cruise through city traffic without the need for excessive physical exertion. Equipped with a swappable rechargeable battery, 7 speed gear shifter, rear shock suspension and 16" wheel, the GoKlik conquers hills like a boss for the reliable precision and ride control that every cyclist craves.


  • Magnesium Alloy Frame: Ultra-light folding frame is strong, sturdy, and built for long-term durability with 16" tires.
  • 7-Speed Gear System: Tackle hills with ease using the 7-speed gear shifting system, providing reliable precision and control for every ride.
  • 350W Motor: Reaches speeds up to 16 MPH for swift and efficient commuting.
  • Twist Throttle Grip: Variable speed twist throttle delivers power on-demand, allowing you to hit speeds up to 16 MPH with a simple twist.
  • Concealed, Removable Battery: Lockable, swappable 36V lithium-ion battery offers up to 30 miles of range per full charge with pedal assist.
  • Rear Shock Suspension: Provides a smooth and comfortable ride on uneven, rocky, or potholed roads.
  • Pedal Assist Levels: Three pedal assist levels give ample power for navigating diverse terrains.
  • Puncture-Resistant Tires: Designed to handle tough rides with ease.
  • Comfort Saddle: Dual spring suspension saddle absorbs bumps, enhancing control and comfort on the road or trail.
  • Dual Disc Brakes: Ensure quick and reliable stops, even on loose terrain.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.