
GoLume Kids Kick Scooter, Light Up Wheels & Deck, Ages 5
Mfr # KS2BL
Zoro # G215577127
product price: $49.99
/eaKey Features
For Use With
Outdoor
Material
Metal
Length
19 in
Features
Foldable
Brake
Wide rear brakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS2BL
Zoro #
G215577127
UPC #
198715784909
Country of Origin
China
Dimensions
Length
19 in
Overall Width
4 in
Details
Color
Blue
For Use With
Outdoor
Material
Metal
Features
Foldable
Brake
Wide rear brakes
Includes
Scooter, manual
Load Capacity
130 lb
Lights
LED Lights on deck
Recommended Age
5 years old and up
Handle Bar
Adjustable
Description
The GoLume 2-Wheel Scooter is the perfect ride for kids aged 5 and up who enjoy a fun and colorful scooting experience. Featuring vibrant LED lights on the deck and wheels with multiple modes, the GoLume lights up every ride. This scooter is foldable and lightweight, making it easy for kids to carry and store. With adjustable height settings, it grows with your child, while the rear brake provides reliable stopping power. Designed for enjoyment and safety, the GoLume supports up to 130 pounds, offering a smooth and exciting ride every time.
- Type: 2-Wheel Kick Scooter designed specifically for kids, offering a smooth and stable ride.
- Age Range: Suitable for children aged 5 years and up, perfect for young riders who are ready for a bit more independence.
- Max Load: Sturdy construction supports a maximum weight of 130 lbs, ensuring safe use for growing kids.
- Lights: Equipped with vibrant LED lights on the deck and motion-activated lights in the wheels, featuring multiple modes to create a dazzling light show while riding.
- Design: Compact, foldable design makes it easy to carry and store, ideal for on-the-go families or those with limited space.
- Handlebars: Adjustable height with multiple settings allows the scooter to grow with your child, providing a comfortable grip at every stage.
- Brakes: Wide rear brake for effective and secure stopping, enhancing safety and stability during use.
- Power Source for Lights: LED lights are powered by 3 AAA batteries (not included), adding a fun, electric glow without the need for charging.
- Use: Perfect for fun, colorful, and safe riding, encouraging outdoor play and active movement for kids.
- Available in Blue or Pink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.