Shop GOPOWERBIKE
See all product information
Create Account
GoScout Adult Electric Bike 20mph Max Speed and 500W Motor, Gray
- Mfr # BV26GRY
- Zoro # G922983884
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
26 in
Max. Speed
20 MPH
Color
Grey
Application
Rechargable
Display Information
Speedometer, odometer, pedal assist level and battery gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BV26GRY
- Zoro #
- G922983884
- UPC #
- 199874137254
- Country of Origin
- China
- Max. Speed
- 20 MPH
- Color
- Grey
- Application
- Rechargable
- Display Information
- Speedometer, odometer, pedal assist level and battery gauge
- Charging Time
- 5 Hours
- Range per Charge
- Approx 45 miles
- Special Light Output Mode
- Headlight, Rearlight, Breaklight
- Assembly Required
- Yes
- Material
- Steel
- Battery Type
- Lithium Ion Battery
- Motor Power
- 500 W
- Load Capacity
- 330 lb
- Foldable
- No
- Kickstand
- Yes
- Voltage
- 36 V
- Includes
- E-bike, charger, manual, assembly tool
- For Use With
- Outdoor
- Brake Type
- Mechanical disc brakes
- Fenders
- Front and rear
Dimensions
- Wheel Dia.
- 26 in
- Height
- 42 in
- Width
- 70 in
- Length
- 24 in
Description
Combining everyday practicality with confident performance, the GoScout Electric Bike is built for urban commuting, leisure rides, and light adventure. Powered by a 500W motor and a long-lasting battery, the GoScout delivers smooth acceleration, extended range, and dependable control across city streets and varied terrain. Its foldable aluminum frame allows for easy storage and transport, making it a smart choice for riders who value power, comfort, and convenience in one versatile e-bike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.