GoVoyage 3-Wheel Kids Luggage Scooter with Light-Up Wheels

  • Mfr # KLG1B

  • Zoro # G715577122


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
Outdoor
Brake
Rear brakes
Width
11 in
Material
Metal
Includes
Scooter, manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KLG1B
Zoro #
G715577122
UPC #
198715021547
Country of Origin
China

Dimensions

Width
11 in
Length
13 in

Details

Color
Blue
For Use With
Outdoor
Brake
Rear brakes
Material
Metal
Includes
Scooter, manual
Features
Foldable
Handle Bar
Adjustable
Lights
Wheels

Description

Introducing the GoVoyage, the ultimate 2-in-1 kids' luggage scooter that combines travel convenience with fun on the go. Designed for young travelers, the GoVoyage features a sturdy three-wheel setup with light-up wheels, making every ride bright and exciting. The extendable handle adjusts to fit different heights, allowing kids to ride comfortably and safely. This versatile scooter also functions as luggage, with a spacious interior that includes a zip pocket and tie-down straps to keep belongings secure. The durable hard shell exterior protects items inside while maintaining its shape, and the metal-reinforced base ensures stability and safety during rides.The GoVoyage is not just a scooter but also a practical travel companion with its foldable design, allowing it to be pulled like traditional luggage when riding isn't preferred. The anti-slip deck and rear brake provide additional safety features, ensuring kids have a secure ride wherever they go. Weighing approximately 7 pounds 3.2 kg, it's lightweight enough for easy handling yet robust enough to handle the wear and tear of travel. With dimensions of 13 inches by 11 inches by 20 inches, it offers ample space for packing essentials, making it perfect for vacations, school trips, or everyday adventures. The GoVoyage kids' luggage scooter is a fun, practical, and innovative solution for young travelers who love to ride and explore.


  • Includes: GoVoyage 3-wheel kids' luggage scooter, featuring a hard shell exterior and an integrated scooter base, combining fun and functionality in one innovative design.
  • 3-Wheel Design: Stable three-wheel setup with a wider base for comfortable and safe riding, suitable for kids as they travel and play.
  • Light-Up Wheels: Equipped with light-up wheels that add an element of fun and visibility, sparking joy during every ride.
  • Extendable Handle: Height-adjustable, extendable handle allows the scooter to accommodate rider heights and can be used in both scooter and luggage modes.
  • Convertible and Foldable: Easily converts between a scooter and a pull-along luggage bag with a foldable design, making it versatile for various travel needs.
  • Anti-Slip Deck: Features an anti-slip deck for added safety, providing a secure footing while riding, especially during travel.
  • Rear Brake: Includes a rear brake for secure stopping, allowing kids to control their speed and ride safely.
  • Durable Exterior: Constructed with a robust hard shell exterior that protects the contents inside and maintains its shape through all adventures.
  • Metal Reinforced Base: Reinforced base ensures stability and supports the rider's weight, enhancing safety and durability.
  • Spacious Storage: Offers a spacious interior with a zip pocket and tie-down straps, keeping belongings organized and secure while on the move.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.