0.003" Stainless Steel Bristle, 4-1/4" x 2-1/2" Plastic Block Brush

  • Mfr # G1308SS003P

  • Zoro # G8194149


product price:  $439.99
/pk 12, $36.67/ea
Free Shipping & Returns

Key Features

Brush Width
2-1/4 in
Trim Length
3/4 in
Brush Length
3-7/8 in
Bristle Diameter
0.003 in
Number of Rows
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1308SS003P
Zoro #
G8194149
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
2-1/4 in
Trim Length
3/4 in
Brush Length
3-7/8 in
Bristle Diameter
0.003 in
Block Size
4-1/4 in x 2-1/2 in

Details

Number of Rows
16
Block Material
Plastic
Fill Material
Stainless Steel

Description

0.003" Stainless Steel Bristle, 4-1/4" x 2-1/2" Plastic Block Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.