
0.006 Crimped Pyler Bristle, 2-1/2x1-7 Plastic Block Scrub Brush, PK12
Mfr # 869903
Zoro # G8193555
product price: $98.69
/pk 12, $8.22/ea
Sold in multiples of 4 for $394.76
Free Shipping & Returns
Key Features
Brush Type
Scrub Brush
Trim Length
5/8 in
Brush Width
1-7/16 in
Brush Length
2-1/2 in
Fill Material
Plyer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
869903
Zoro #
G8193555
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
5/8 in
Brush Width
1-7/16 in
Brush Length
2-1/2 in
Bristle Diameter
0.006 in
Details
Brush Type
Scrub Brush
Fill Material
Plyer
Handle Material
Plastic
Description
0.006" Crimped Pyler Bristle, 2-1/2" x 1-7/16" Plastic Block Scrub Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.